We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.
 From 2 March, Denmans.co.uk will redirect to Rexel.co.uk, where you can enjoy the same trusted service with access to any product from even more branches across the UK.

  • E-Catalogues
  • About Rexel


Changing the pickup branch can affect product availability.

Try refining your search
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
RexelUK Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

RexelUK Webshop
RexelUK Webshop
0 please try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • FastOrderTool
    Fast Order Tool
  •   Cart 0
 Back
  • Browse Products
    • Cable & Cable Management
    • Switches, Sockets, Data & Wiring Switches, Sockets, Data & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Cable & Cable Management
    • Luminaires & Lighting
    • Lamps
    • Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Heating & Ventilation
    • Smart Home Smart Home
    • Trade Offers
    • Lighting
    • 18th Edition
    • Circuit Protection Circuit Protection
    • Fixings & Supports Fixings & Supports
    • Special Offers
    • Renewables Renewables
    • Wiring Accessories
    • Clearance
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • Schneider Circuit Protection
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Cable & Cable Management
    • Switches, Sockets, Data & Wiring Switches, Sockets, Data & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Cable & Cable Management
    • Luminaires & Lighting
    • Lamps
    • Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Heating & Ventilation
    • Smart Home Smart Home
    • Trade Offers
    • Lighting
    • 18th Edition
    • Circuit Protection Circuit Protection
    • Fixings & Supports Fixings & Supports
    • Special Offers
    • Renewables Renewables
    • Wiring Accessories
    • Clearance
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • Schneider Circuit Protection
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • View All Categories
  • View All Brands
  • Quick Order
  • Branch Locator
  • View All Categories
    • All Categories
  • About Us
    • Information
    • About Rexel
    • Rexel Careers
  • Resources
    • Digital-Resources
    • Digital Brochures
  • Become A Customer
    • Account Benefits
    • Register
  •  New Products
    • Loading promotions. Please wait

Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • Enter new address
Map content here

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

Cookie preferences

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.

You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy 

Please note that the use of certain cookies implies a transfer of your data to the US.

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Switchgear & Distribution
  3. Domestic Consumer Units
  4. Rcd Protected Boards

Rcd Protected Boards

Rcd Protected Boards
Rcd Protected Boards
Show More Show Less

We're sorry!

There are no products available to purchase in this category


Filters

Hide filters

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A
Display:
FUSEBOX
21 Way Duplex RCBO Consumer Unit + Surge Protection

Part Number: 2501384965

MPN:  F2021MX

BG
18 Way With 100A Main Switch Spd + 32A MCB

Part Number: 2501237146

MPN:  CFUSW18SPD

FUSEBOX
Module Blanks Abs (12 Pcs)

Part Number: 2501384896

MPN:  AMBP

SCHNEIDER ELECTRIC
Easy9 Compact Compact Consumer Unit 16 Way

Part Number: 2501396751

MPN:  EZ9E16MCCU

Free Delivery
Free Delivery
FUSEBOX
10 Way T2 SPD 18P 2x80A 30mA Type A RCD 2x6A 1x16A 3x32A MCBs Dual RCD Consumer Unit

Part Number: 2501400348

MPN:  F210PMXA

LEWDEN
White 14 Way Metal Consumer Unit Populated With 6 X Rcbo'S & Surge Protection Device

Part Number: 2501423975

MPN:  PRO-PR14

FUSEBOX
29 Way Duplex RCBO Consumer Unit + Surge Protection

Part Number: 2501384969

MPN:  F2029MX

FUSEBOX
4 Way (63A 30Ma Rcd Type A) Consumer Unit

Part Number: 2501391180

MPN:  F2004RA

WYLEX
Consumer Unit 2Way RCD Controlled Type A 63A Metal Cased

Part Number: 2501243193

MPN:  NMRS206/63A

FUSEBOX
7 Way (80A 30Ma Rcd Type A) Consumer Unit

Part Number: 2501391182

MPN:  F2007RA

WYLEX
12 Way Split Load Consumer Unit 100A Main Switch, 80A 30mA RCD, Flexible Configuration

Part Number: 2501165367

MPN:  NMRS12SLMA

BG
5 Way With 100A Main Switch Spd + 32A MCB

Part Number: 2501237142

MPN:  CFUSW05SPD

SCHNEIDER ELECTRIC
Isobar P B Hybrid Active Distribution Board Acti9 8 Ways Tp+N With 6 Afdd Ways

Part Number: 2501520448

MPN:  SEA9BPN8AFD6

CRABTREE
7 Way Consumer Unit Main Switch 100A

Part Number: 2500694381

MPN:  507/2B

LUCECO
Consumer Unit 10 Way Main Switch Up Open 100A

Part Number: 2501123725

MPN:  CFUSW10

HAGER
Consumer Unit 6 Way RCCB Incomer Type A 63A 246 x 227 x 100mm

Part Number: 2501145491

MPN:  VML406AH

BG
6 Way With 100A Switch 1 x 80A 1 x 63A 30MA Type A RCD

Part Number: 2501237106

MPN:  CFUDP16606A

LEWDEN
amd3 100Am/s 19WAY

Part Number: 2501401246

MPN:  PRO-MX21M

EATON
1 Way Blanking Plate

Part Number: 2500022337

MPN:  ABP1

FUSEBOX
16 Way Spd T2 (2 × 100A 30Ma Rcd’S Type A)

Part Number: 2501385968

MPN:  F2016DX100

BG
10 Way With 100A Switch 2 X 63A 30Ma Type A Rcd 10 X Mcbs

Part Number: 2501383642

MPN:  CFUDP16610A

ELUCIAN
14 Way Unit with 100A Mains Switch + 2 x 80A 30mA RCD + 2 Pole SPD (3+3 Free Ways)

Part Number: 2501399293

MPN:  CUEB14MSRCDSP6

LEWDEN
100A 2x80A Populated Dual RCD 6 Way Consumer Unit

Part Number: 2501423971

MPN:  PRO-MPP06

BG
16 Way With 100A Switch 2 X 63A 30Ma Type Arcd 12 X Mcbs

Part Number: 2501237111

MPN:  CFUDP16616A

Show more results
1 - 24 of 56
  • 1
  • 2
  • 3
Confirm add to cart

You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.

Add a product to a wishlist


 Add to a new Joblist

The name must contain at least 1 character and maximum of 200 characters

Select at least 2 products to compare Compare 2 Products Compare 3 Products 
 Only three products at a time are allowed.
Clear all

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection

Cookie preferences

Please choose your cookie settings

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping cart), while others help us improve our website or advertise our products. You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our privacy policy.

Certain cookies imply a transfer of your data to the US. By clicking on “Accept all”, you also agree in accordance with art.49 GDPR that your data is transferred to the US, whose legislation has been considered as not providing an adequate level of personal data protection and where your personal data could be processed by public authorities.

Subscribe to our newsletter for exclusive offers
Rexel Information
  • About Rexel
  • Contact Us
  • Supplier Update
  • Digital Brochures
  • News
  • All Product Categories
  • Rexel Careers
  • FAQs
  • Returns & Cancellations
  • Delivery Information
  • EDI
  • Esabora
  • Industrial
Legal
  • Terms of Use
  • Terms & Conditions of Purchase
  • Terms & Conditions of Sale
  • Privacy & Cookies Policy
  • WEEE Policy
  • Modern Slavery Statement
4.7 / 5          

3,045 customer reviews certified by critizr logo

social media social media
Rexel Webshop App Store Rexel Webshop App Playstore
©2026 Rexel
Terms of Use
|Privacy Policy
|Security
|International Sites open_in_new
|Manage Cookies

A Rexel Group Company
©2026 Rexel www.rexel.com

rexel global logo