We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.
 From 2 March, Denmans.co.uk will redirect to Rexel.co.uk, where you can enjoy the same trusted service with access to any product from even more branches across the UK.

  • E-Catalogues
  • About Rexel


Changing the pickup branch can affect product availability.

Try refining your search
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
RexelUK Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

RexelUK Webshop
RexelUK Webshop
0 please try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • FastOrderTool
    Fast Order Tool
  •   Cart 0
 Back
  • Browse Products
    • Cable & Cable Management
    • Switches, Sockets, Data & Wiring Switches, Sockets, Data & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Cable & Cable Management
    • Luminaires & Lighting
    • Lamps
    • Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Heating & Ventilation
    • Smart Home Smart Home
    • Trade Offers
    • Lighting
    • 18th Edition
    • Circuit Protection Circuit Protection
    • Fixings & Supports Fixings & Supports
    • Special Offers
    • Renewables Renewables
    • Wiring Accessories
    • Clearance
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • Schneider Circuit Protection
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Cable & Cable Management
    • Switches, Sockets, Data & Wiring Switches, Sockets, Data & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Cable & Cable Management
    • Luminaires & Lighting
    • Lamps
    • Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Heating & Ventilation
    • Smart Home Smart Home
    • Trade Offers
    • Lighting
    • 18th Edition
    • Circuit Protection Circuit Protection
    • Fixings & Supports Fixings & Supports
    • Special Offers
    • Renewables Renewables
    • Wiring Accessories
    • Clearance
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • Schneider Circuit Protection
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • View All Categories
  • View All Brands
  • Quick Order
  • Branch Locator
  • View All Categories
    • All Categories
  • About Us
    • Information
    • About Rexel
    • Rexel Careers
  • Resources
    • Digital-Resources
    • Digital Brochures
  • Become A Customer
    • Account Benefits
    • Register
  •  New Products
    • Loading promotions. Please wait

Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • Enter new address
Map content here

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

Cookie preferences

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.

You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy 

Please note that the use of certain cookies implies a transfer of your data to the US.

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Switchgear & Distribution
  3. Domestic Consumer Units

Domestic Consumer Units Domestic Consumer Units

Domestic Consumer Units
Domestic Consumer Units
Show More Show Less

We're sorry!

There are no products available to purchase in this category


Filters

Hide filters

Discover our subcategories

158
Cable Glands
Cable Glands
56
Rcd Protected Boards
Rcd Protected Boards
48
Populated Boards
Populated Boards
27
Enclosures
Enclosures
15
Garage Unit
Garage Unit

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A
Display:
FUSEBOX
10 Way RCBO Consumer Unit + Surge Protection

Part Number: 2501384978

MPN:  F2010MX

FUSEBOX
32Mm Tail Gland For 25Mm2 Live & Neutral And 16Mm2 Earth

Part Number: 2501384943

MPN:  G32T

FUSEBOX
14 Way RCBO Consumer Unit + Surge Protection

Part Number: 2501384959

MPN:  F2014MX

FUSEBOX
4 Way (100A Main Switch) Consumer Unit

Part Number: 2501384956

MPN:  F2004M

NEWLEC
Dome Top Stuffing Tails Gland 40mm² IP68 Nylon Grey for 2 x 25.0mm² Meter Tails+16.0mm² Earth

Part Number: 1051091253

MPN:  NLPGC4025TAIL

HAGER
Consumer Unit 12 Way Switch Discon Incomer Surge Protection Device 100A

Part Number: 2501145484

MPN:  VML112SPD

WISKA
Stuffing Gland Dome Top+Locknut M20 IP68 Black Nylon (Pack=10)

Part Number: 2500323844

MPN:  10100612

NIGLON
Cable Compression Gland IP68 25mm Black

Part Number: 2500551828

MPN:  D-DTR2518B

FUSEBOX
Metal Module Blanks (6Pcs)

Part Number: 2501384892

MPN:  AMBM

FUSEBOX
20 Way Main Switch Distribution Board With SPD

Part Number: 2501384963

MPN:  F2020MX

BG
Garage Kit IP65 40A 30mA RCD 6+32A MCB

Part Number: 2501503596

MPN:  CFGAR1A

HAGER
Consumer Unit 8 Way Switch Disconnector Incomer Surge Protection Device 100A

Part Number: 2501145483

MPN:  VML108SPD

FUSEBOX
63A 30mA RCD + 6A & 16A MCB’s Type A Consumer Unit

Part Number: 2501391179

MPN:  F100GRA

HAGER
Consumer Unit 18 Way Switch Discon Incomer Surge Protection Device 100A

Part Number: 2501145486

MPN:  VML118SPD

FUSEBOX
7 Way (100A Main Switch) Consumer Unit

Part Number: 2501384975

MPN:  F2007M

SWA
Dome Top Cable Gland IP68 C/W Locknut M32 Black 18-25mm Diameter

Part Number: 2500173747

MPN:  CG/LNM-32B

NIGLON
Gland Pack IP68 20mm Small for SWA (Pack=2)

Part Number: 2500548879

MPN:  STCW20SN

NIGLON
Cable Compression Gland IP68 20mm Black

Part Number: 2500551820

MPN:  D-DTR2012B

WISKA
Tail Gland Dome Top M50 IP66 4 x 25mm 1 x 16mm Grey Nylon

Part Number: 2500942005

MPN:  10106246

SWA
Storm Gland Pack Outdoor Earth Tag + 20mm Brass Locknut

Part Number: 2501134334

MPN:  STORM20

ELUCIAN
8 Way Consumer Unit with 100A Mains Switch (6 Free Ways)

Part Number: 2501399281

MPN:  CUEB8MS6

HAGER
Consumer Unit 6 Way Switch Disconnect 100A White Steel

Part Number: 2500704041

MPN:  VML106

SWA
Gland Pack Storm Tauras O/Dr Earthing Nuts 20mm S Polyamide

Part Number: 2501134353

MPN:  TSTORM20S

WISKA
Stuffing Gland Dome Top M25 IP68 Black Nylon (Pack=10)

Part Number: 2500256908

MPN:  99705

Show more results
1 - 24 of 331
  • 1
  • 2
  • 3
  • 4
  • 5
    • Go to Page

    • 6
    • 7
    • 8
    • 9
    • 10
    • 11
    • 12
    • 13
    • 14
  • Last Page
Confirm add to cart

You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.

Add a product to a wishlist


 Add to a new Joblist

The name must contain at least 1 character and maximum of 200 characters

Select at least 2 products to compare Compare 2 Products Compare 3 Products 
 Only three products at a time are allowed.
Clear all

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection

Cookie preferences

Please choose your cookie settings

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping cart), while others help us improve our website or advertise our products. You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our privacy policy.

Certain cookies imply a transfer of your data to the US. By clicking on “Accept all”, you also agree in accordance with art.49 GDPR that your data is transferred to the US, whose legislation has been considered as not providing an adequate level of personal data protection and where your personal data could be processed by public authorities.

Subscribe to our newsletter for exclusive offers
Rexel Information
  • About Rexel
  • Contact Us
  • Supplier Update
  • Digital Brochures
  • News
  • All Product Categories
  • Rexel Careers
  • FAQs
  • Returns & Cancellations
  • Delivery Information
  • EDI
  • Esabora
  • Industrial
Legal
  • Terms of Use
  • Terms & Conditions of Purchase
  • Terms & Conditions of Sale
  • Privacy & Cookies Policy
  • WEEE Policy
  • Modern Slavery Statement
4.7 / 5          

3,044 customer reviews certified by critizr logo

social media social media
Rexel Webshop App Store Rexel Webshop App Playstore
©2026 Rexel
Terms of Use
|Privacy Policy
|Security
|International Sites open_in_new
|Manage Cookies

A Rexel Group Company
©2026 Rexel www.rexel.com

rexel global logo