We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.
 From 2 March, Denmans.co.uk will redirect to Rexel.co.uk, where you can enjoy the same trusted service with access to any product from even more branches across the UK.

  • E-Catalogues
  • About Rexel


Changing the pickup branch can affect product availability.

Try refining your search
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
RexelUK Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

RexelUK Webshop
RexelUK Webshop
0 please try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • FastOrderTool
    Fast Order Tool
  •   Cart 0
 Back
  • Browse Products
    • Cable & Cable Management
    • Switches, Sockets, Data & Wiring Switches, Sockets, Data & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Cable & Cable Management
    • Luminaires & Lighting
    • Lamps
    • Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Heating & Ventilation
    • Smart Home Smart Home
    • Trade Offers
    • Lighting
    • 18th Edition
    • Circuit Protection Circuit Protection
    • Fixings & Supports Fixings & Supports
    • Special Offers
    • Renewables Renewables
    • Wiring Accessories
    • Clearance
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • Schneider Circuit Protection
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Cable & Cable Management
    • Switches, Sockets, Data & Wiring Switches, Sockets, Data & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Cable & Cable Management
    • Luminaires & Lighting
    • Lamps
    • Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Heating & Ventilation
    • Smart Home Smart Home
    • Trade Offers
    • Lighting
    • 18th Edition
    • Circuit Protection Circuit Protection
    • Fixings & Supports Fixings & Supports
    • Special Offers
    • Renewables Renewables
    • Wiring Accessories
    • Clearance
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • Schneider Circuit Protection
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • View All Categories
  • View All Brands
  • Quick Order
  • Branch Locator
  • View All Categories
    • All Categories
  • About Us
    • Information
    • About Rexel
    • Rexel Careers
  • Resources
    • Digital-Resources
    • Digital Brochures
  • Become A Customer
    • Account Benefits
    • Register
  •  New Products
    • Loading promotions. Please wait

Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • Enter new address
Map content here

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

Cookie preferences

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.

You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy 

Please note that the use of certain cookies implies a transfer of your data to the US.

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Switchgear & Distribution
  3. Fusegear
  4. Industrial Fuses

Industrial Fuses Industrial Fuses

Industrial Fuses
Industrial Fuses
Show More Show Less

We're sorry!

There are no products available to purchase in this category


Filters

Hide filters

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A
Display:
EATON
Fuse Link Industrial HRC Offset Blade Tags BS88 10A

Part Number: 2500013967

MPN:  NSD10

EATON
Fuse-link LV 80 A AC 500 V BS88/A4 25 x 110 mm gL/gG BS

Part Number: 2500013179

MPN:  CEO80

EATON
Fuse Link Industrial HRC Centre Bolted Tags BS88 200A

Part Number: 2500013194

MPN:  DD200

NEWLEC
Industrial Fuse Link 32 Amp 85mm BS88

Part Number: 2500981605

MPN:  NLAAO32/1

EATON
Bussmann 100M160A BS88 Industrial Offset Bolted Tag Fuse Link

Part Number: 2500013186

MPN:  CEO100M160

NEWLEC
Industrial Fuse Link 32 Amp 55mm BS88

Part Number: 2500981598

MPN:  NLNITD32/1

EATON
Fuse-link, low voltage, 32 A, AC 400 V, 120 kA, 10 x 38 mm, gL/gG, IEC

Part Number: 2500044593

MPN:  C10G32

EATON
Fuse-link, low voltage, 16 A, AC 500 V, 120 kA, 10 x 38 mm, aM, IEC

Part Number: 2500045386

MPN:  C10M16

EATON
Fuse-link LV 250 A AC 415 V BS88/B3 BS88/B4 31 x 136 mm gL/gG BS

Part Number: 2500013210

MPN:  ED250

EATON
Fuse Link HRC Offset Bolted Tags BS88 20A 550V AC

Part Number: 2500522211

MPN:  NIT20

EATON
Fuse Cylindrical 20A 500V 120kA

Part Number: 2500044587

MPN:  C10G20

NEWLEC
Industrial Fuse Link 6 Amp 85 x 13.7mm BS88

Part Number: 2500981600

MPN:  NLAAO6-1

EATON
Fuse-link LV 63 A AC 500 V BS88 21 x 129 mm gL/gG BS

Part Number: 2500012992

MPN:  BD63

EATON
Fuse Link HRC Offset Bolted Tags BS88 10A 550V AC

Part Number: 2500522209

MPN:  NIT10

EATON
Bussmann 80A BS88 Industrial Offset Bolted Tag Fuse Link

Part Number: 2500012717

MPN:  OSD80

EATON
Bussmann Red Spot 20M32A Industrial Offset Bolted Tag Fuse Link

Part Number: 2500522213

MPN:  NIT20M32

EATON
Fuse Link HRC Offset Bolted Tags 20A

Part Number: 2500522399

MPN:  TIA20

EATON
Fuse HRC Offset Bolted Tags Bs88 16A

Part Number: 2500012737

MPN:  AAO16

EATON
Bussmann 80A BS88 Industrial Centre Bolted Tag Fuse Link

Part Number: 2500013163

MPN:  CD80

EATON
Fuse-link, low voltage, 6 A, AC 500 V, 120 kA, 10 x 38 mm, aM, IEC

Part Number: 2500045385

MPN:  C10M6

EATON
Fuse Link Industrial HRC Centre Bolted Tags BS88 400A

Part Number: 2500013213

MPN:  ED400

NIGLON
Fuse Wire Reeled 60A 5.6M 16Swg Tinned Copper

Part Number: 1050089127

MPN:  R60

EATON
Fuse HRC Offset Bolted Tags Bs88 10A

Part Number: 2500014754

MPN:  STD10

EATON
Bussmann Cylindrical Fuse Link aM 4A 500V 120kA

Part Number: 2500045384

MPN:  C10M4

Show more results
25 - 48 of 126
  • First Page
  • 1
  • 2
  • 3
  • 4
  • 5
    • Go to Page

    • 6
  • Last Page
Confirm add to cart

You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.

Add a product to a wishlist


 Add to a new Joblist

The name must contain at least 1 character and maximum of 200 characters

Select at least 2 products to compare Compare 2 Products Compare 3 Products 
 Only three products at a time are allowed.
Clear all

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection

Cookie preferences

Please choose your cookie settings

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping cart), while others help us improve our website or advertise our products. You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our privacy policy.

Certain cookies imply a transfer of your data to the US. By clicking on “Accept all”, you also agree in accordance with art.49 GDPR that your data is transferred to the US, whose legislation has been considered as not providing an adequate level of personal data protection and where your personal data could be processed by public authorities.

Subscribe to our newsletter for exclusive offers
Rexel Information
  • About Rexel
  • Contact Us
  • Supplier Update
  • Digital Brochures
  • News
  • All Product Categories
  • Rexel Careers
  • FAQs
  • Returns & Cancellations
  • Delivery Information
  • EDI
  • Esabora
  • Industrial
Legal
  • Terms of Use
  • Terms & Conditions of Purchase
  • Terms & Conditions of Sale
  • Privacy & Cookies Policy
  • WEEE Policy
  • Modern Slavery Statement
4.7 / 5          

3,045 customer reviews certified by critizr logo

social media social media
Rexel Webshop App Store Rexel Webshop App Playstore
©2026 Rexel
Terms of Use
|Privacy Policy
|Security
|International Sites open_in_new
|Manage Cookies

A Rexel Group Company
©2026 Rexel www.rexel.com

rexel global logo