We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.
 From 2 March, Denmans.co.uk will redirect to Rexel.co.uk, where you can enjoy the same trusted service with access to any product from even more branches across the UK.

  • E-Catalogues
  • About Rexel


Changing the pickup branch can affect product availability.

Try refining your search
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
RexelUK Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

RexelUK Webshop
RexelUK Webshop
0 please try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • FastOrderTool
    Fast Order Tool
  •   Cart 0
 Back
  • Browse Products
    • Cable & Cable Management
    • Switches, Sockets, Data & Wiring Switches, Sockets, Data & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Cable & Cable Management
    • Luminaires & Lighting
    • Lamps
    • Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Heating & Ventilation
    • Smart Home Smart Home
    • Trade Offers
    • Lighting
    • 18th Edition
    • Circuit Protection Circuit Protection
    • Fixings & Supports Fixings & Supports
    • Special Offers
    • Renewables Renewables
    • Wiring Accessories
    • Clearance
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • Schneider Circuit Protection
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Cable & Cable Management
    • Switches, Sockets, Data & Wiring Switches, Sockets, Data & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Cable & Cable Management
    • Luminaires & Lighting
    • Lamps
    • Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Heating & Ventilation
    • Smart Home Smart Home
    • Trade Offers
    • Lighting
    • 18th Edition
    • Circuit Protection Circuit Protection
    • Fixings & Supports Fixings & Supports
    • Special Offers
    • Renewables Renewables
    • Wiring Accessories
    • Clearance
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • Schneider Circuit Protection
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • View All Categories
  • View All Brands
  • Quick Order
  • Branch Locator
  • View All Categories
    • All Categories
  • About Us
    • Information
    • About Rexel
    • Rexel Careers
  • Resources
    • Digital-Resources
    • Digital Brochures
  • Become A Customer
    • Account Benefits
    • Register
  •  New Products
    • Loading promotions. Please wait

Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • Enter new address
Map content here

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

Cookie preferences

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.

You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy 

Please note that the use of certain cookies implies a transfer of your data to the US.

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Tools, Test Equipment & Fixings
  3. Hand Tools
  4. Crimping Tools

Crimping Tools

Crimping Tools
Crimping Tools
Show More Show Less

We're sorry!

There are no products available to purchase in this category


Filters

Hide filters

See more (1)

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A
Display:
NEWLEC
Stock+Die Set 20+25mm

Part Number: 1051042696

MPN:  NLSADSET

BIZLINE
Crimping Pliers for Copper Power Lugs and Sleeves from 6 to 120 mm²

Part Number: 2501419459

MPN:  BIZ 700013

CEMBRE
Hydraulic Crimping Tool To Accept '50' Style Die Sets 4mm²-240mm² C/W Plastic Carrying Case

Part Number: 2500114564

MPN:  HT51

NEWLEC
Crimping Tool Kit

Part Number: 1000008466

MPN:  NLCKIT

NEWLEC
0.5-4mm Ratchet Control Crimping Tool For Bootlace Ferrules

Part Number: 1050152804

MPN:  NLRF1

CEMBRE
Hydraulic Crimping Tool To Accept 'C' Style Die Sets 10mm²-400mm² C/W Plastic Carrying Case

Part Number: 2500114304

MPN:  HT131-C

ATTOCK
Attock RJ45/RJ11 Ratchet Crimp Tool

Part Number: 2500550874

MPN:  RJ45RATCH

BIZLINE
Crimping Pliers for RJ45 Connectors

Part Number: 2501419581

MPN:  BIZ 700587

BIZLINE
Square Terminal Crimping Pliers 0.08-16 mm² Premium

Part Number: 2501419846

MPN:  BIZ 790011

C.K TOOLS
Ratchet Crimping Pliers Ferrule 0.25-6mm 2K

Part Number: 2501482377

MPN:  T3684

BIZLINE
Crimping Pliers for Copper Power Terminals and Sleeves from 6 to 50 mm²

Part Number: 2501419457

MPN:  BIZ 700012

ARMEG
20-25mm Stock+Die Set Conduit Threading Double Handed

Part Number: 2500407760

MPN:  ECSDS20-25

CEMBRE
B500E Battery Crimping Tool

Part Number: 1051055419

MPN:  B500E

IDEAL
Crimping Tool Telemaster Ratchet RJ11/RJ45

Part Number: 2500377642

MPN:  30-696

NEWLEC
Crimping Tool For 0.25-6mm Pre-Insulated Terminals

Part Number: 1000008435

MPN:  NLCT1

NEWLEC
4-16mm Crimping Tool For Bootlace Ferrules

Part Number: 1050152805

MPN:  NLRF2

C.K TOOLS
Ratchet Crimper Plier Bell Mouth 6-25mm 2K

Part Number: 2501482380

MPN:  T3676A

C.K TOOLS
Ratchet Crimper Pliers Insulated Terminals .5-6mm 2K

Part Number: 2501482416

MPN:  T3682A

CEMBRE
Ratchet Controlled Crimping Tool For Crimping Uninsulated Terminals And Connectors (A-M, L-M And L-P) For Conductor Sizes 10mm² To 25mm²

Part Number: 1051050613

MPN:  HN-A25

BIZLINE
Crimping Pliers for Pre-Insulated Lugs 0.5 to 6 mm²

Part Number: 2501419461

MPN:  BIZ 700005

CEMBRE
Ratchet Controlled Crimping Tool For Crimping Pvc, Pc, Pa6.6 Insulated Terminals And Connectors 0.25mm²-6mm²

Part Number: 2500095199

MPN:  HP3

CEMBRE
Mechanical Tool For Crimping Uninsulated Terminals And Connectors 6mm²-70mm²

Part Number: 2500077086

MPN:  TN70SE

BIZLINE
Crimping Pliers for Bare Tubular Copper Lugs 1.5 to 10 mm²

Part Number: 2501419460

MPN:  BIZ 700008

CEMBRE
Ratchet Controlled Crimping Tool For Crimping End Sleeves 25mm², 35mm² And 50mm²

Part Number: 2500114091

MPN:  HNKE50

Show more results
1 - 24 of 72
  • 1
  • 2
  • 3
Confirm add to cart

You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.

Add a product to a wishlist


 Add to a new Joblist

The name must contain at least 1 character and maximum of 200 characters

Select at least 2 products to compare Compare 2 Products Compare 3 Products 
 Only three products at a time are allowed.
Clear all

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection

Cookie preferences

Please choose your cookie settings

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping cart), while others help us improve our website or advertise our products. You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our privacy policy.

Certain cookies imply a transfer of your data to the US. By clicking on “Accept all”, you also agree in accordance with art.49 GDPR that your data is transferred to the US, whose legislation has been considered as not providing an adequate level of personal data protection and where your personal data could be processed by public authorities.

Subscribe to our newsletter for exclusive offers
Rexel Information
  • About Rexel
  • Contact Us
  • Supplier Update
  • Digital Brochures
  • News
  • All Product Categories
  • Rexel Careers
  • FAQs
  • Returns & Cancellations
  • Delivery Information
  • EDI
  • Esabora
  • Industrial
Legal
  • Terms of Use
  • Terms & Conditions of Purchase
  • Terms & Conditions of Sale
  • Privacy & Cookies Policy
  • WEEE Policy
  • Modern Slavery Statement
4.7 / 5          

3,045 customer reviews certified by critizr logo

social media social media
Rexel Webshop App Store Rexel Webshop App Playstore
©2026 Rexel
Terms of Use
|Privacy Policy
|Security
|International Sites open_in_new
|Manage Cookies

A Rexel Group Company
©2026 Rexel www.rexel.com

rexel global logo