We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.
 From 2 March, Denmans.co.uk will redirect to Rexel.co.uk, where you can enjoy the same trusted service with access to any product from even more branches across the UK.

  • E-Catalogues
  • About Rexel


Changing the pickup branch can affect product availability.

Try refining your search
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
RexelUK Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

RexelUK Webshop
RexelUK Webshop
0 please try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • FastOrderTool
    Fast Order Tool
  •   Cart 0
 Back
  • Browse Products
    • Cable & Cable Management
    • Switches, Sockets, Data & Wiring Switches, Sockets, Data & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Cable & Cable Management
    • Luminaires & Lighting
    • Lamps
    • Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Heating & Ventilation
    • Smart Home Smart Home
    • Trade Offers
    • Lighting
    • 18th Edition
    • Circuit Protection Circuit Protection
    • Fixings & Supports Fixings & Supports
    • Special Offers
    • Renewables Renewables
    • Wiring Accessories
    • Clearance
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • Schneider Circuit Protection
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Cable & Cable Management
    • Switches, Sockets, Data & Wiring Switches, Sockets, Data & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Cable & Cable Management
    • Luminaires & Lighting
    • Lamps
    • Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Heating & Ventilation
    • Smart Home Smart Home
    • Trade Offers
    • Lighting
    • 18th Edition
    • Circuit Protection Circuit Protection
    • Fixings & Supports Fixings & Supports
    • Special Offers
    • Renewables Renewables
    • Wiring Accessories
    • Clearance
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • Schneider Circuit Protection
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • View All Categories
  • View All Brands
  • Quick Order
  • Branch Locator
  • View All Categories
    • All Categories
  • About Us
    • Information
    • About Rexel
    • Rexel Careers
  • Resources
    • Digital-Resources
    • Digital Brochures
  • Become A Customer
    • Account Benefits
    • Register
  •  New Products
    • Loading promotions. Please wait

Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • Enter new address
Map content here

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

Cookie preferences

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.

You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy 

Please note that the use of certain cookies implies a transfer of your data to the US.

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Tools, Test Equipment & Fixings
  3. Hand Tools

Hand Tools

Hand Tools
Hand Tools
Show More Show Less

We're sorry!

There are no products available to purchase in this category


Filters

Hide filters

Discover our subcategories

174
Screwdrivers and keys
Screwdrivers and keys
128
Building Tools
Building Tools
117
Pliers & Cutters
Pliers & Cutters
81
Cutting & Blades
Cutting & Blades
72
Crimping Tools
Crimping Tools
45
Electrical Tools
Electrical Tools
43
Levels & Measuring
Levels & Measuring
42
Hammers & Demolition
Hammers & Demolition
40
Spanners, Sockets & Wrenches
Spanners, Sockets & Wrenches

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A
Display:
ARMEG
Screwdriver Set 13 Piece Fully Loaded VDE Adj Torque

Part Number: 2500912173

MPN:  SDSBSET001FL

BIZLINE
Set of 12 Blades Interchangeable Screwdrivers

Part Number: 2501419891

MPN:  BIZ 790098

SWA
Ferrule Bootlace Variety Tub 0.5-6mm

Part Number: 2500376523

MPN:  SAB-BLF

METPRO
Bending Machine Conduit Pipe Portable Machine

Part Number: 2500689522

MPN:  BM20/25

GIGAMEDIA
Permanent Marker Pen 0.6mm Bullet Tip Black Pack of 4

Part Number: 2501419412

MPN:  GGM ELSOC66N

BIZLINE
I-SLIM Screwdriver Set 1000V Insulated- Slotted/PZ - 6 Piece

Part Number: 2501419773

MPN:  BIZ 790081

BIZLINE
Set of 6 Insulated VDE Screwdrivers

Part Number: 2501618802

MPN:  BIZ 790170

BIZLINE
Hand Cable Cutter 16 mm²

Part Number: 2501419580

MPN:  BIZ 700278

NEWLEC
Stock+Die Set 20+25mm

Part Number: 1051042696

MPN:  NLSADSET

BIZLINE
Adjustable Ratchet Spanner 250 mm

Part Number: 2501419582

MPN:  BIZ 700598

ARMEG
Screwdriver Set Torque 5 Pieces Switchblade Adjust+3 Insulated Blades

Part Number: 2500673262

MPN:  SDSBSET001

KNIPEX
VDE Insulated Multifunction Pliers 200mm

Part Number: 2501371570

MPN:  13 86 200 SB

BIZLINE
13 Piece La Costabelle Tool Bag Set

Part Number: 2501510487

MPN:  BIZ 790512

BIZLINE
Autolock Tape Measure 8m Double Marking (meter/feet)

Part Number: 2501583292

MPN:  BIZ 790064

BIZLINE
Crimping Pliers for Copper Power Lugs and Sleeves from 6 to 120 mm²

Part Number: 2501419459

MPN:  BIZ 700013

RSS (REXEL SITE SUPPLIES)
Cotton Dust Sheet 3.6 X 3m

Part Number: 1030054742

MPN:  131207

BIZLINE
Pica DRY Long-life Telescopic Graphite Marking Pencil

Part Number: 2501419728

MPN:  BIZ 790214

BIZLINE
Cable Cutter

Part Number: 2501419380

MPN:  BIZ 700201

NEWLEC
Crimping Tool Kit

Part Number: 1000008466

MPN:  NLCKIT

CEMBRE
Hydraulic Crimping Tool To Accept '50' Style Die Sets 4mm²-240mm² C/W Plastic Carrying Case

Part Number: 2500114564

MPN:  HT51

STANLEY
10 Pack Replacement Utility Blades

Part Number: 2500732883

MPN:  2-11-921

BIZLINE
BizGel Waterproofing Potting Gel 2 Part Re-enterable - 1 Litre

Part Number: 2501419576

MPN:  BIZ 710295

DEWALT
Multi-tool Blade Wood Cut 43mm for Oscillating Multi-tool)

Part Number: 2500793402

MPN:  DT20701-QZ

STANLEY
Stanley Fatmax Retractable Folding Utility Knife

Part Number: 2501244036

MPN:  0-10-825

Show more results
1 - 24 of 877
  • 1
  • 2
  • 3
  • 4
  • 5
    • Go to Page

    • 6
    • 7
    • 8
    • 9
    • 10
    • 11
    • 12
    • 13
    • 14
    • 15
  • Last Page
Confirm add to cart

You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.

Add a product to a wishlist


 Add to a new Joblist

The name must contain at least 1 character and maximum of 200 characters

Select at least 2 products to compare Compare 2 Products Compare 3 Products 
 Only three products at a time are allowed.
Clear all

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection

Cookie preferences

Please choose your cookie settings

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping cart), while others help us improve our website or advertise our products. You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our privacy policy.

Certain cookies imply a transfer of your data to the US. By clicking on “Accept all”, you also agree in accordance with art.49 GDPR that your data is transferred to the US, whose legislation has been considered as not providing an adequate level of personal data protection and where your personal data could be processed by public authorities.

Subscribe to our newsletter for exclusive offers
Rexel Information
  • About Rexel
  • Contact Us
  • Supplier Update
  • Digital Brochures
  • News
  • All Product Categories
  • Rexel Careers
  • FAQs
  • Returns & Cancellations
  • Delivery Information
  • EDI
  • Esabora
  • Industrial
Legal
  • Terms of Use
  • Terms & Conditions of Purchase
  • Terms & Conditions of Sale
  • Privacy & Cookies Policy
  • WEEE Policy
  • Modern Slavery Statement
4.7 / 5          

3,044 customer reviews certified by critizr logo

social media social media
Rexel Webshop App Store Rexel Webshop App Playstore
©2026 Rexel
Terms of Use
|Privacy Policy
|Security
|International Sites open_in_new
|Manage Cookies

A Rexel Group Company
©2026 Rexel www.rexel.com

rexel global logo